Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309HFLP
Zoro # G411954333
Free Shipping & Returns
$4,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG309HFLP
- Zoro # G411954333
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | H |
Exterior Width | 43 in |
Maximum Tank Height | 60 in |
Exterior Depth | 34 in |
Maximum Tank Diameter | 9 1/4 in |
Exterior Height | 67 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 43 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- PIONEER Solid Vest, Black, 4/5XL (V1021571U-4/5XL)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Vertical, 9 Cylinder Capacity (270256)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- Securall Safety Storage