Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309HFLE
Zoro # G611954324
product price: $3,318.99
/ea
Free Shipping & Returns
$3,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG309HFLE
- Zoro # G611954324
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Diameter | 9 1/4 in |
Exterior Height | 67 in |
Maximum Tank Height | 60 in |
Exterior Width | 43 in |
Compatible Tank Size | H |
Exterior Depth | 34 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 43 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- VESTIL Cylinder Storage Stand (SACR-2)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- Securall Gas Cylinder Storage