Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309H
Zoro # G111954350
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG309H
- Zoro # G111954350
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | H |
Maximum Tank Diameter | 9 1/4 in |
Maximum Tank Height | 60 in |
Exterior Width | 43 in |
Exterior Height | 67 in |
Exterior Depth | 34 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- ALLEGRO INDUSTRIES Nova 3 Outer Lens, PK50 (NV37-24)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- Securall Safety Storage