Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309FLE
Zoro # G711954378
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG309FLE
- Zoro # G711954378
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Height | 46 in |
Exterior Depth | 18 in |
Compatible Tank Size | D, E |
Maximum Tank Diameter | 4 1/4 in |
Maximum Tank Height | 33 3/4 in |
Exterior Width | 23 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 23 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SGM4510D)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- MECHANIX WEAR Tactical Glove, 2XL, Wing Thumb, Blk, PR (MP3-55-012)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- Securall Gas Cylinder Storage