Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309E
Zoro # G211954410
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG309E
- Zoro # G211954410
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Compatible Tank Size | D, E |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Height | 46 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 23 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (CMP1200 105W)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- Securall Gas Cylinder Storage