Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG306HFL
Zoro # G911954390
product price: $3,481.99
/ea
Free Shipping & Returns
$3,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG306HFL
- Zoro # G911954390
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Width | 34 in |
Maximum Tank Height | 60 in |
Compatible Tank Size | H |
Maximum Tank Diameter | 9 1/4 in |
Exterior Depth | 34 in |
Exterior Height | 67 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 34 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BUCKLE BOOT BLACK SZ 12 (2PP629712)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- Securall Safety Storage