Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG304FLE
Zoro # G611954409
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG304FLE
- Zoro # G611954409
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Depth | 13 5/8 in |
Exterior Width | 14 in |
Exterior Height | 46 in |
Compatible Tank Size | D, E |
Maximum Tank Height | 33 3/4 in |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 46 in, Exterior Width 14 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1, 5in.Hx1-3/4in.W, Vinyl (1560-1)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- JAMCO Gas Cylinder Cabinet, 33x33, Capacity 4 (CW330YP)
- Securall Safety Storage