Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG304E
Zoro # G911954406
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG304E
- Zoro # G911954406
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Exterior Depth | 13 5/8 in |
Compatible Tank Size | D, E |
Exterior Width | 14 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Height | 46 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 46 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- NMC State Handicapped Reserved Parking Illinois Sign, TMS316J (TMS316J)
- REFRIGIWEAR Insulated Softshell Glove Gray Lar (2631RGRALAR)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- Securall Safety Storage