Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG304
Zoro # G911954413
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG304
- Zoro # G911954413
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Exterior Height | 46 in |
Maximum Tank Height | 33 3/4 in |
Exterior Depth | 13 5/8 in |
Exterior Width | 14 in |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 46 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity, Assembled (493355)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- Securall Gas Cylinder Storage