Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG121P
Zoro # G111954398
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG121P
- Zoro # G111954398
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Maximum Tank Height | 33 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- ZORO SELECT Door Knob Hanger Tag, 9 in Height, 4 in Width, English (3XDA9)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- ERB SAFETY ERBÂ E14 Face Shield, Ear Muff System for Omega II, Americana & Liberty Caps (14373)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- Securall Safety Storage