Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG121FL
Zoro # G011954368
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG121FL
- Zoro # G011954368
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Maximum Tank Height | 33 3/4 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Height | 44 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 43 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- Securall Gas Cylinder Storage