Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG121E
Zoro # G911954321
product price: $1,625.99
/ea
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG121E
- Zoro # G911954321
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Height | 44 in |
Exterior Width | 43 in |
Maximum Tank Height | 33 3/4 in |
Compatible Tank Size | D, E |
Exterior Depth | 18 in |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: XL (RWG51TXL)
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- REFRIGIWEAR Extreme Freezer Glove Black Lar (0679RBLKLAR)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- Securall Safety Storage