Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109P
Zoro # G311954327
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG109P
- Zoro # G311954327
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Exterior Height | 44 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Compatible Tank Size | D, E |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 23 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 2XL (5T209)
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- Securall Safety Storage