Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109HP
Zoro # G811954391
product price: $2,917.99
/ea
Free Shipping & Returns
$2,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG109HP
- Zoro # G811954391
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | H |
Maximum Tank Diameter | 9 1/4 in |
Maximum Tank Height | 60 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 7, PR (S13SXGPUQ7)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR (451M-08)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, S, 1 PR (G-ILD-IMPC5-02-S)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- Securall Gas Cylinder Storage