Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109HFLP
Zoro # G411954371
product price: $3,008.99
/ea
Free Shipping & Returns
$3,008.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG109HFLP
- Zoro # G411954371
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 60 in |
Compatible Tank Size | H |
Maximum Tank Diameter | 9 1/4 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 43 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BRADY Brady® 86615 Emergency Shower & Eye Wash Test Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H (86615)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- Securall Gas Cylinder Storage