Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109HE
Zoro # G411954319
Free Shipping & Returns
$3,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG109HE
- Zoro # G411954319
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Diameter | 9 1/4 in |
Maximum Tank Height | 60 in |
Compatible Tank Size | H |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (48UP07)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- Securall Safety Storage