Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109FLP
Zoro # G211954335
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG109FLP
- Zoro # G211954335
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Exterior Height | 44 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Maximum Tank Height | 33 3/4 in |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 23 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- Securall Safety Storage