Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109FL
Zoro # G611954348
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG109FL
- Zoro # G611954348
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Width | 23 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Compatible Tank Size | D, E |
Maximum Tank Diameter | 4 1/4 in |
Maximum Tank Height | 33 3/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 23 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- ABUS Lockout Padlock, KD, Silver, 2-17/32"H (72/30 KD)
- VESTIL Cylinder Storage Stand (SACR-2)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- Securall Gas Cylinder Storage