Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG109E
Zoro # G211954359
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG109E
- Zoro # G211954359
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Width | 23 in |
Compatible Tank Size | D, E |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 44 in, Exterior Width 23 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (1590-20)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- Securall Safety Storage