Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG106HP
Zoro # G211954380
product price: $2,614.99
/ea
Free Shipping & Returns
$2,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG106HP
- Zoro # G211954380
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 60 in |
Exterior Width | 34 in |
Compatible Tank Size | H |
Maximum Tank Diameter | 9 1/4 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 34 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X3BYL)
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- Securall Gas Cylinder Storage