Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG106HFLP
Zoro # G011954405
product price: $2,508.99
/ea
Free Shipping & Returns
$2,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG106HFLP
- Zoro # G011954405
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Diameter | 9 1/4 in |
Exterior Width | 34 in |
Maximum Tank Height | 60 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Compatible Tank Size | H |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 65 in, Exterior Width 34 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Stair Tread Cover, Safety, 30in W, Alum (NST103730YL0)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- GLOBAL INDUSTRIAL 3 Cylinder Wall Mount Bracket (116039)
- Securall Gas Cylinder Storage