Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG104P
Zoro # G411954357
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG104P
- Zoro # G411954357
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Diameter | 4 1/4 in |
Exterior Depth | 13 5/8 in |
Exterior Height | 44 in |
Compatible Tank Size | D, E |
Maximum Tank Height | 33 3/4 in |
Exterior Width | 14 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- Securall Gas Cylinder Storage