Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG104FLE
Zoro # G611954386
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG104FLE
- Zoro # G611954386
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Diameter | 4 1/4 in |
Exterior Depth | 13 5/8 in |
Compatible Tank Size | D, E |
Exterior Height | 44 in |
Exterior Width | 14 in |
Maximum Tank Height | 33 3/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- COL-MET Vinyl Sign Cards (PC 5-4)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- GLOBAL INDUSTRIAL 1 Cylinder Wall Mount Bracket (116037)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- VESTIL Cylinder Storage Stand (SACR-2)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- Securall Gas Cylinder Storage