Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG104E
Zoro # G411954395
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG104E
- Zoro # G411954395
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Maximum Tank Height | 33 3/4 in |
Exterior Width | 14 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Height | 44 in |
Exterior Depth | 13 5/8 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- CESTUS Work Gloves , H2O Attack-SX #2006 PR (WR 2006 L)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 12W (G7014)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- Securall Safety Storage