Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG104
Zoro # G311954358
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Green
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG104
- Zoro # G311954358
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Exterior Height | 44 in |
Exterior Width | 14 in |
Exterior Depth | 13 5/8 in |
Compatible Tank Size | D, E |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color Green, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 13 5/8 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B074GI/S)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- Securall Gas Cylinder Storage