Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG102FLP
Zoro # G111954329
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG102FLP
- Zoro # G111954329
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Depth | 9 in |
Exterior Width | 14 in |
Maximum Tank Diameter | 4 1/4 in |
Maximum Tank Height | 33 3/4 in |
Compatible Tank Size | D, E |
Exterior Height | 44 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 9 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- FIRST ALERT FE2A10GR FIRE EXTINGUISHER 5 LB COMPLI (HOME2)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- Securall Safety Storage