Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG102E
Zoro # G111954343
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color Red
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG102E
- Zoro # G111954343
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compatible Tank Size | D, E |
Exterior Depth | 9 in |
Exterior Width | 14 in |
Maximum Tank Diameter | 4 1/4 in |
Maximum Tank Height | 33 3/4 in |
Exterior Height | 44 in |
Description
Medical Gas Storage, Assembled Assembled, Color Red, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 9 in, Exterior Height 44 in, Exterior Width 14 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- CAR DEALER DEPOT White Service Dispatch Numbers (3 And 4-Digit), 5 1/2"X6 1/2":Blank Pk (236-001)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M81)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- Securall Safety Storage