Shop All Safety Cabinet Accessories
Securall
Medical Gas Divider
Mfr # MG-Divider-21
Zoro # G911954314
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Divider
- For Use With MG Cabinet
- For Use With Cabinet/Locker Type MG Cabinet
- For Use With Product Type Cabinet
- Compatible Mfr. Model Number MG109, MG309
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG-Divider-21
- Zoro # G911954314
- Country of Origin United States
- Category Safety Cabinet Accessories
Details
Item | Medical Gas Divider |
Accessory Type | Divider |
For Use With | MG Cabinet |
For Use With Cabinet/Locker Type | MG Cabinet |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | MG109, MG309 |
Description
Medical Gas Divider, Accessory Type Divider, Compatible Mfr. Model Number MG109, MG309, For Use With MG Cabinet, For Use With Cabinet/Locker Type MG Cabinet, For Use With Product Type Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0541-RA_14x10 (LCU4-0541-RA_14x10)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36S1)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JAMCO Drum Roller (DA)
- Securall Safety Cabinet Accessories