Shop All Equipment & Container Labels
Securall
Magnetic Full Label
Mfr # MG-Label-Full
Zoro # G211954403
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
- Sign Mounting Location Cabinet
- Sign Legend Style Text
- Product Type Full Label
- Sign Legend Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG-Label-Full
- Zoro # G211954403
- Country of Origin United States
- Category Equipment & Container Labels
Details
Item | Magnetic Full Label |
Printed Language | English |
Sign Mounting Location | Cabinet |
Sign Legend Style | Text |
Product Type | Full Label |
Sign Legend | Full |
Description
Magnetic Full Label, English, Sign Legend Full, Sign Legend Style Text
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- TABBIES Medical Labels for Confidential, 2x2 (40570)
- Securall Safety Labels