Shop All Gas Cylinder Storage
Securall
Gas Cylinder Cabinet, Keyed Lock, NFPA 101
Mfr # MG309FL
Zoro # G910993604
product price: $1,251.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,251.99
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Finish Galvanized
- Standards NFPA 101
- Material Galvannealed Steel
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG309FL
- Zoro # G910993604
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 23 in |
Overall Depth | 18 in |
Overall Height | 46 in |
Maximum Tank Diameter | 4 1/4 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 46 in |
Compatible Tank Size | D, E |
Maximum Cylinder Diameter | 4 1/4 in |
Description
Gas Cylinder Cabinet, Color Green, Compatible Tank Size D, E, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Handle Type Recessed Pull Handle, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 23 in, Finish Galvanized, Fire Lined Yes, Horizontal Cylinder Capacity 0, Lock Type Keyed Lock, Material Galvannealed Steel, Maximum Tank Diameter 4 1/4 in, NFPA 30 Yes, NFPA 58 No, NFPA 99 Yes, Number of Shelves 0, OSHA Standard Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Not An Entrance Sign, Landscape (OS-NS-D-1014-L-15150)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-05-XL)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- VESTIL Cylinder Storage Stand (SACR-2)
- Securall Gas Cylinder Storage