Shop All Safety Cabinets
Securall
Cabinet, Outdoor, Flammables, 45 Gal
Mfr # A145WP1
Zoro # G708422453
product price: $2,070.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,070.99
Free 30-Day Returns
Key Features
- Storage Capacity 45 gal
- Material Galvannealed Steel
- Exterior Height 69 in
- Door Type Hinged
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # A145WP1
- Zoro # G708422453
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 69 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Color Cabinet,Outdoor,Flammables,45 Gal
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- CONDOR Leather Gloves, Single Palm, L, PR (2MDA6)
- STEINER Spats, 5In, Brown, PR (12185)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- Securall Safety Cabinets