Shop All Interchangeable Tips & Heads
Secural
Replacement Face, 8oz., 1-37/64In., Yellow
Mfr # 3511.04
Zoro # G5371703
original price:
$6.74
5% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 37/64 in
- Hardness Soft
- Tip Material Polyurethane
- Color Yellow
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secural
- MFR # 3511.04
- Zoro # G5371703
- Country of Origin Slovenia
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 37/64 in |
Thread Size (In.) | Clamped |
Length | 30 mm |
Width | 40 mm |
Overall Length | 1-5/8" |
Details
Hardness | Soft |
Tip Material | Polyurethane |
Color | Yellow |
Item | Replacement Face |
Type | Dead Blow |
Fits Hammers | Mfr. No. 3380040 |
For Use With | Secural |
Handle Material | Composite |
Tip Hardness | Medium |
Compatible with Brand | Secural |
Shape | Rectangular |
Head Material | Steel/Nylon |
Material | Polyurethane |
Head Weight | 8 oz. |
Hardness of Included Tips | Medium |
Included Tip Hardness | Medium |
Description
Replacement Face, Material Polyurethane, Tip Hardness Medium, Color Yellow, Length 30 mm, Width 40 mm, Shape Rectangular, Compatible with Brand Secural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #20 (41690)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- MILWAUKEE TOOL 5 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5438)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- DURSTON MANUFACTURING BRASS Replacment HAMMER TIP (VIAH10B)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Al (3209.08)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- Secural Interchangeable Tips & Heads