Shop All Dead Blow Hammers
Secural
Dead Blow Hammer, 24 oz., 12"
Mfr # 3380.04
Zoro # G8834707
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Weight 680 g
- Face Diameter 1 3/16 in
- Handle Material Steel
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secural
- MFR # 3380.04
- Zoro # G8834707
- Country of Origin Slovenia
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 3/16 in |
Overall Length | 12 in |
Head Length | 117 mm |
Tip Length | 30 mm |
Face Width | 40 mm |
Tip Width | 40 mm |
Face Length | 30 mm |
Description
Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Plastic, Head Weight 680 g, Included Tip Hardness Hard, Medium, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Face Length 30 mm, Face Width 40 mm, Features Break Proof Connection Between Hammer Head and Handle, Grip Material Rubber, Handle Attachment Welded, Handle Color Black, Handle Material Steel, Head Length 117 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X250, SEL.SHAFT 6X250 (OXS6X250)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- H & H INDUSTRIAL PRODUCTS 1" Nylon Face Dead Blow Hammer (7080-0300)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- URREA Dead blow impact sledge hammer 12Lb (1439DB)
- OX TOOLS Dead Blow Mallet, 48 oz. (OX-P085248)
- TEKTON Dead Blow Hammer Set, 7-Piece 13, 21, 26, 39, 45, 53, 88 oz. (HDB93003)
- Secural Hammers and Striking Tools