Shop All Decontamination Kits
Secur-Id
Pre-Decon Kit, Youth, PK30
Mfr # PRE2B-Y
Zoro # G8275084
product price: $343.99
/pk 30, $11.47/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Decon Bags (S and L) and Red Cover
- Dimensions Youth
- Product Type Pre-Decon Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # PRE2B-Y
- Zoro # G8275084
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | Youth |
Details
Item | Decontamination Kit |
Includes | Decon Bags (S and L) and Red Cover |
Product Type | Pre-Decon Kit |
Description
Decontamination Kit, Includes Decon Bags (S and L) and Red Cover, Product Type Pre-Decon Kit, Dimensions Youth, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BULLARD Spectrum Respirator - Low Pressure - Large (10BSPEC35L)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- BRADY Label, 3 in W, White (M7-22-423)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Decon Combo Kit, Adult, PK12 (COMBO2B-A)
- POLYWEST LTD CHEMWASH Emergency Wash Kit (CW/Y)
- Secur-Id Decontamination Kits