Shop All Decontamination Kits
Secur-Id
Pre-Decon Kit, Adult, PK24
Mfr # PRE2B-A
Zoro # G8259727
product price: $304.99
/pk 24, $12.71/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Decon Bags (S and L) and Red Cover
- Dimensions Adult
- Product Type Pre-Decon Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # PRE2B-A
- Zoro # G8259727
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | Adult |
Details
Item | Decontamination Kit |
Includes | Decon Bags (S and L) and Red Cover |
Product Type | Pre-Decon Kit |
Description
Decontamination Kit, Includes Decon Bags (S and L) and Red Cover, Product Type Pre-Decon Kit, Dimensions Adult, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 8 (8677633)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100082436)
- ANSELL Gloves, Size 7, PR (37-320)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- CHEMSORB Portable Decontamination Kit (KT1540EA)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- FSI Portable Decontamination Shower, Plastic (DAT4070S)
- Secur-Id Emergency Preparedness & Safety Training