Shop All Incident and Triage Supplies
Secur-Id
Personal Property Kit, 30 x 66 In, PK20
Mfr # AYS302466
Zoro # G7448707
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Property Bag (S and XL), Tie, 4-Part Form
- Dimensions 30 x 66 in
- Product Type Personal Property Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secur-Id
- MFR # AYS302466
- Zoro # G7448707
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Dimensions | 30 x 66 in |
Details
Item | Decontamination Kit |
Includes | Property Bag (S and XL), Tie, 4-Part Form |
Product Type | Personal Property Kit |
Description
Decontamination Kit, Includes Property Bag (S and XL), Tie, 4-Part Form, Product Type Personal Property Kit, Dimensions 30 x 66 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black on White, Labels/Roll: Continuous (1734821)
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- 2W INTERNATIONAL Black Riding Coat, 3X-Large (40-20 BK 3XL)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (106573048)
- SECUR-ID Personal Property Bag, 9 x 10 In, PK250 (PVS912)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 26 Positions (DMS 05424)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- EMERGENCY ZONE First Aid Kit, 118 Pc (904B)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- Secur-Id Incident and Triage Supplies