Shop All Incident and Triage Supplies
Secur-Id
Personal Property Bag, 19 x 20 In, PK250
Mfr # PVL1920
Zoro # G7626096
product price: $502.99
/pk 250, $2.01/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Large Patient Propery Bag
- Dimensions 19 x 20 in
- Product Type Personal Property Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # PVL1920
- Zoro # G7626096
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Dimensions | 19 x 20 in |
Details
Item | Decontamination Bag |
Includes | Large Patient Propery Bag |
Product Type | Personal Property Bag |
Description
Decontamination Bag, Includes Large Patient Propery Bag, Product Type Personal Property Bag, Dimensions 19 x 20 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 0.25", Perm, Poly, White/Black (18484)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- PORTWEST Hi-Vis Band and Brace Vest, Med (C470)
- LITTLE GIANT Gas Cylinder Storage Unit, 2-Labelled (GSU2-72W-70H)
- SECUR-ID Personal Property Kit, 30 x 66 In, PK20 (AYS302466)
- SECUR-ID Personal Property Bag, 9 x 10 In, PK250 (PVS912)
- EMERGENCY ZONE Compact Flashlight, 9 Led (515)
- DISASTER MANAGEMENT SYSTEMS Wristband Military Triage Tag, PK50 (DMS 05420M)
- DISASTER MANAGEMENT SYSTEMS ICS Worksheet Refill Pack, 125 Pcs (DMS 05568)
- CHEF MINUTE MEALS Food Ration Packet, 2.12 oz., 1 Course (FII3000)
- DISASTER MANAGEMENT SYSTEMS Replacement Triage Tape Pack (DMS 05793)
- Secur-Id Incident and Triage Supplies