Shop All Decontamination Kits
Secur-Id
Decon Property Bag, 22 x 24 In, PK250
Mfr # DP22PLUS
Zoro # G8293686
product price: $975.99
/pk 250, $3.90/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Large Decon Bag
- Dimensions 22 x 24 in
- Product Type Decon Property Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # DP22PLUS
- Zoro # G8293686
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | 22 x 24 in |
Details
Item | Decontamination Bag |
Includes | Large Decon Bag |
Product Type | Decon Property Bag |
Description
Decontamination Bag, Includes Large Decon Bag, Product Type Decon Property Bag, Dimensions 22 x 24 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large (3BC99)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Decon Combo Kit, Adult, PK12 (COMBO2B-A)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- Secur-Id Emergency Preparedness & Safety Training