Shop All Decontamination Kits
Secur-Id
Decon Property Bag, 12 x 16 In, PK250
Mfr # DP12PLUS
Zoro # G8455842
product price: $895.99
/pk 250, $3.58/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Small Decon Bag
- Dimensions 12 x 16 in
- Product Type Decon Property Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # DP12PLUS
- Zoro # G8455842
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | 12 x 16 in |
Details
Item | Decontamination Bag |
Includes | Small Decon Bag |
Product Type | Decon Property Bag |
Description
Decontamination Bag, Includes Small Decon Bag, Product Type Decon Property Bag, Dimensions 12 x 16 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Area Keep Out Sign, 10 in Height, 14 in Width, Rigid Plastic (D404RB)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (23421)
- SECUR-ID Decon Combo Kit, Large Adult, PK10 (COMBO2B-LA)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- FSI Decon Kits, 18" W x 18" L x 8" D (F-PPDK)
- AEROSPACE AMERICA AEROSPACE 9105 ALUMINUM TELE-SHOWER UNIT (9105)
- Secur-Id Emergency Preparedness & Safety Training