Shop All Decontamination Shower Accessories
Secur-Id
Decon Process Banner Sign, 1-1/2 x 9 ft.
Mfr # QCBS9x1.5
Zoro # G8164782
original price:
$392.10
5% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Vinyl
- Color White
- For Use With Decon Products
- Includes Banner, Grommets
- Dimensions 1 1/2 x 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # QCBS9x1.5
- Zoro # G8164782
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Dimensions | 1 1/2 x 9 ft |
Details
Item | Decon Process Banner Sign |
Material | Heavyweight Vinyl |
Color | White |
For Use With | Decon Products |
Includes | Banner, Grommets |
Description
Decon Process Banner Sign, Color White, For Use With Decon Products, Includes Banner, Grommets, Material Heavyweight Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- RADIANS EG MED Work Glove (C310M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- WORLD MARKETING OF AMERICA World Marketing GCH480 CG Propane Cabinet Heater (GCH480)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- ULTRATECH Hand Pump For Decon Decks (2345)
- FSI Waste Pump, 110V/60 Hz (F-WSP33AA)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- Secur-Id Decontamination Shower Accessories