Shop All Decontamination Kits
Secur-Id
Decon Combo Kit, Large Adult, PK10
Mfr # COMBO2B-LA
Zoro # G6130966
product price: $336.99
/pk 10, $33.70/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions Large Adult
- Includes Pre-Decon and Post-Decon Kits
- Product Type Decon Combo Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secur-Id
- MFR # COMBO2B-LA
- Zoro # G6130966
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | Large Adult |
Details
Item | Decontamination Kit |
Includes | Pre-Decon and Post-Decon Kits |
Product Type | Decon Combo Kit |
Description
Decontamination Kit, Includes Pre-Decon and Post-Decon Kits, Product Type Decon Combo Kit, Dimensions Large Adult, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (MARINE1)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, M (231081)
- XTRATUFF Chemical Resistant Gloves, PVC, M, 12PK (58-8656/M)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, 2XL, 1 Pair (MFF-05-012)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- FSI Portable Decontamination Shower, Plastic (DAT4070S)
- CHEMSORB Portable Decon, Refill (KT1542R)
- Secur-Id Decontamination Kits