Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 6200 BtuH
Mfr # SC18G-1
Zoro # G4050621
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 6,200 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 3/8 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secop
- MFR # SC18G-1
- Zoro # G4050621
- Country of Origin China
- Category AC & Refrigeration Compressors
Dimensions
Length | 8 1/2 in |
Base Mount Width | 6 1/2 in |
Base Mount Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 5/8 in |
Width | 6 in |
Details
Item | Refrigeration Compressor |
BtuH | 6,200 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 3/8 in |
Line Connection Discharge I.D. | 1/4 in |
Refrigerant Type | R-134a |
Includes | Electricals and Mounting Accessories |
Hz | 60 |
Nominal HP | 1/2 hp |
Start Cap. MFD/Volts | 410/125 |
Potential Relay | 117-7053 |
Amps | 53 A |
Standards | ASHRAE |
Application | Vending Machine, Light Commercial Refrigeration |
Type of Compressor Oil | POE |
Description
Refrigeration Compressor, BtuH 6,200 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 3/8 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/2 hp, 60 Hz, 53 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/2 in, Width 6 in, Height 8 5/8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Motor, Wall Heater 3310,240-208V (26158005)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- YORK Compressor, Wiring Harness (S1-025-41088-000)
- LG A/C Compressor, 6.8A, Female, 1/2 (APG016KACS)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- Secop AC & Refrigeration Compressors