Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 6200 BtuH, PK20
Mfr # 104G7801
Zoro # G3983957
product price: $5,021.99
/pk 20, $251.10/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,021.99
Free 30-Day Returns
Key Features
- BtuH 6,200
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 3/8 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secop
- MFR # 104G7801
- Zoro # G3983957
- Country of Origin China
- Category AC & Refrigeration Compressors
Dimensions
Length | 8 1/2 in |
Width | 6 in |
Manufacturers Warranty Length | 1 yr |
Base Mount Length | 4 in |
Base Mount Width | 6 1/2 in |
Height | 8 5/8 in |
Details
Item | Refrigeration Compressor |
BtuH | 6,200 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 3/8 in |
Line Connection Discharge I.D. | 1/4 in |
Type of Compressor Oil | POE |
Includes | Electricals and Mounting Accessories |
Amps | 53 A |
Application | Vending Machine, Light Commercial Refrigeration |
Refrigerant Type | R-134a |
Potential Relay | 117-7053 |
Start Cap. MFD/Volts | 410/125 |
Nominal HP | 1/2 hp |
Standards | ASHRAE |
Hz | 60 |
Description
Refrigeration Compressor, BtuH 6,200 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 3/8 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/2 hp, 60 Hz, 53 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/2 in, Width 6 in, Height 8 5/8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- DURAVENT 7" BVENT 12" Adj Length (7BV12A)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- Secop AC & Refrigeration Compressors