Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 5496 BtuH
Mfr # SC15G-1
Zoro # G4050630
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 5,496 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secop
- MFR # SC15G-1
- Zoro # G4050630
- Country of Origin China
- Category AC & Refrigeration Compressors
Dimensions
Height | 8 1/4 in |
Base Mount Length | 4 in |
Length | 8 1/2 in |
Base Mount Width | 6 1/2 in |
Width | 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Refrigeration Compressor |
BtuH | 5,496 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Hz | 60 |
Refrigerant Type | R-134a |
Start Cap. MFD/Volts | 240/125 |
Includes | Electricals and Mounting Accessories |
Amps | 42 A |
Potential Relay | 117U6020 |
Application | Vending Machine, Light Commercial Refrigeration |
Type of Compressor Oil | POE |
Nominal HP | 1/2 hp |
Standards | ASHRAE |
Description
Refrigeration Compressor, BtuH 5,496 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/2 hp, 60 Hz, 42 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/2 in, Width 6 in, Height 8 1/4 in, Standards ASHRAE, Includes Electricals and Mounting Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16252.C 6PK)
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- RANCO Heat Pump Reversing Valve, 1/2x3/4 In (V6-412080-170)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- COPELAND COMPRESSOR 208/230V 3ph R410a 61.5Kbtu (ZP61K5E-TF5-800)
- INGERSOLL-RAND Compressor 120 Gal 10HP 2303 (IRT45465770)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- Secop AC & Refrigeration Compressors