Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 5496 BtuH, PK20
Mfr # 104G7555
Zoro # G3983966
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,058.99
Free 30-Day Returns
Key Features
- BtuH 5,496
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secop
- MFR # 104G7555
- Zoro # G3983966
- Country of Origin China
- Category AC & Refrigeration Compressors
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 6 in |
Base Mount Width | 6 1/2 in |
Length | 8 1/2 in |
Base Mount Length | 4 in |
Height | 8 1/4 in |
Details
Item | Refrigeration Compressor |
BtuH | 5,496 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Start Cap. MFD/Volts | 240/125 |
Standards | ASHRAE |
Amps | 42 A |
Includes | Electricals and Mounting Accessories |
Application | Vending Machine, Light Commercial Refrigeration |
Hz | 60 |
Refrigerant Type | R-134a |
Type of Compressor Oil | POE |
Potential Relay | 117U6020 |
Nominal HP | 1/2 hp |
Description
Refrigeration Compressor, BtuH 5,496 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/2 hp, 60 Hz, 42 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/2 in, Width 6 in, Height 8 1/4 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly, For Use With Mfr. Model Number 688 (97012026)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- DANFOSS 460v3ph 60Hz Scroll Compressor (121L0611)
- TECUMSEH 115v1ph 12000BTU R22 Compress (AK111AR-004-J7)
- Secop AC & Refrigeration Compressors