Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 4767 BtuH, PK16
Mfr # 105G5914
Zoro # G3983975
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,572.99
Free 30-Day Returns
Key Features
- BtuH 4,767
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secop
- MFR # 105G5914
- Zoro # G3983975
- Country of Origin Slovakia
- Category AC & Refrigeration Compressors
Dimensions
Height | 8 in |
Base Mount Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Length | 8 1/8 in |
Base Mount Width | 6 1/2 in |
Details
Item | Refrigeration Compressor |
BtuH | 4,767 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Potential Relay | 117U4151 |
Refrigerant Type | R-134a |
Type of Compressor Oil | POE |
Nominal HP | 1/3 hp |
Amps | 40 A |
Hz | 60 |
Includes | Electricals and Mounting Accessories |
Application | Vending Machine, Light Commercial Refrigeration |
Standards | ASHRAE |
Start Cap. MFD/Volts | 410/125 |
Description
Refrigeration Compressor, BtuH 4,767 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 40 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/8 in, Width 6 1/2 in, Height 8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H 1 C, Hardwired/Battery (T625-2)
- THERNLUND Xl Draft Inducer For Oil Or Gas (XL)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 11 (6B664)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- TRANE 4.5TON 460V 3PH SCROLL COMP (COM10053)
- EMBRACO Refrigeration Compressor, 3240 BtuH, 115V (FF10BX)
- AAON COMP ZPD103KCETF5155 230V (V06210)
- Secop AC & Refrigeration Compressors