Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 4767 BtuH
Mfr # NF11FX.2-1
Zoro # G4050649
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 4,726 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secop
- MFR # NF11FX.2-1
- Zoro # G4050649
- Country of Origin Slovakia
- Category AC & Refrigeration Compressors
Dimensions
Base Mount Width | 6 1/2 in |
Width | 6 1/2 in |
Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 1/8 in |
Base Mount Length | 4 in |
Details
Item | Refrigeration Compressor |
BtuH | 4,726 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Amps | 40 A |
Type of Compressor Oil | POE |
Potential Relay | 117U4151 |
Refrigerant Type | R-134a |
Hz | 60 |
Includes | Electricals and Mounting Accessories |
Nominal HP | 1/3 hp |
Start Cap. MFD/Volts | 410/125 |
Application | Vending Machine, Light Commercial Refrigeration |
Standards | ASHRAE |
Description
Refrigeration Compressor, BtuH 4,726 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 40 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/8 in, Width 6 1/2 in, Height 8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Damper, Roof Mount (4HX67)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 2", 6 Pack (FD18X20X2_6)
- ROBERTSHAW Electric Thermostat (5300-023)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- AAON COMP ZR94KCETF5950 2303 (V3014B)
- Secop AC & Refrigeration Compressors