Shop All Keyless Access Control Locks
Seco-Larm
Fingerprint Reader and Keypad, 500DPI optical fingerprint reader, Form C relay output, ad
Mfr # SLM-SK-2612-SFSQ
Zoro # G302165695
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seco-Larm
- MFR # SLM-SK-2612-SFSQ
- Zoro # G302165695
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Seco-Larm: Fingerprint Reader and Keypad, 500DPI optical fingerprint reader, Form C relay output, adjustable output time or toggle mode, verification method: fingerprint/PIN, user capacity: 3000 users (1000 fingerprint users, 2000 PIN users), PIN length:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- MIDWEST FASTENER 2-3/16" x 2-3/8" x 3/32" Viton Rubber O-Rings 3PK (33642)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- OSBORNE WOOD PRODUCTS 14 1/4 x 5 5/8 x 7 1/4 Carved Acorn Corbel in Rubberwood (p (891868RW)
- SECO-LARM Seco-Larm: Mullion Wiegand Proximity Readers (SLM-PR-2123-PQ)
- SECO-LARM HDMI over single Cat5e/6. Extends range up to 164ft (50m) over Cat6. Connect HDMI equipme (SLM-MVE-AH1E1-01NQ)
- SECO-LARM Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost) (SLM-SD-995C)
- SECO-LARM SD-995C Series Door Strike Installation/Router Jig. This jig allows for the increased acc (SLM-SD-995JA-11Q)
- SECO-LARM Sealed-Housing Outdoor Stand-Alone Keypad with Built-In Proximity Reader (125kHz). Weathe (SLM-SK-1323-SPQ)
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- Seco-Larm Keyless Access Control Locks