Shop All Keyless Access Control Locks
Seco-Larm
Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost)
Mfr # SLM-SD-995C
Zoro # G202485206
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seco-Larm
- MFR # SLM-SD-995C
- Zoro # G202485206
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Seco-Larm: Electric Door Strike for metal doors. 12VDC, Fail-safe (door unlocks when power is lost) or fail-secure (door locks when power is lost) operation. Indoor use only. ANSI-sized: 4?"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 21" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-185-21GR)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2265)
- SAFELOCK Regina Knob Privacy Lock with RCAL Latch and RCS Strike Matte Black Finish (SK3000RG-514)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 2A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S2.0Q)
- SECO-LARM Seco-Larm: Wireless Receiver and Wireless Pushbutton (SLM-RA-4961-K1Q)
- SECO-LARM Extended Range Antenna (dipole type) for up to 1,000ft range. Plugs into SK-910RBQ, SK-910 (SLM-SK-91ERSD)
- SECO-LARM Hands-Free Color Video Door Phone. Includes color CCD camera with 700 TV lines, 4.5mm len (SLM-DP-264-1C7Q)
- SECO-LARM Indoor Stand-Alone Keypad with 1000 users and one 1A relay output. Includes quick code, w (SLM-SK-1011-SDQ)
- SECO-LARM UL Listed, UL 294 and UL 1034, Surface-mount Electric Rim Strike, Concealed mounting scre (SLM-SD-998C-D3AQ)
- DEGUARD Electronic Keypad Keyed Deadbolt - PB-SC1 (KKEDH-PB-SC1)
- Seco-Larm Keyless Access Control Locks