Shop All Light Meters
Seaward
Solar Power Clamp
Mfr # Solar Power Clamp
Zoro # G7881562
original price:
$842.62
29% off
new price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 0.0 to 999.9
- Current Range 0.0 to 599.99
- Display LCD
- Powered By Battery
- Min./Max. Memory 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seaward
- MFR # Solar Power Clamp
- Zoro # G7881562
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Solar Power Clamp |
Voltage Range | 0.0 to 999.9 |
Current Range | 0.0 to 599.99 |
Display | LCD |
Powered By | Battery |
Min./Max. Memory | 0 |
Data Hold | No |
Voltage Accuracy | .01 |
Current Accuracy | 2.5 |
Insulation Resistance Accuracy | +/-1.0% + 3 Digits, +/-1.0% + 5 Digits |
Insulation Resistance Measurement - Minimum | 0 ohm |
Manufacturer Warranty | 2 yr |
Number of Batteries | 1 |
Insulation Resistance Measurement - Maximum | 999.9 ohm |
Number of Memory Records | 0 |
Open Circuit Voltage Measurement - Maximum | 999.9 V AC/DC |
Open Circuit Voltage Measurement - Minimum | 0 V AC/DC |
Description
Solar Power Clamp, Display LCD, Open Circuit Voltage Measurement - Minimum 0 V AC/DC, Open Circuit Voltage Measurement - Maximum 999.9 V AC/DC, Insulation Resistance Measurement - Minimum 0 ohm, Insulation Resistance Measurement - Maximum 999.9 ohm, Datalogging No, Number of Memory Records 0, Manufacturer Warranty 2 yr, Number of Batteries 1, Insulation Resistance Accuracy +/-1.0 Percent + 3 Digits, +/-1.0 Percent + 5 Digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Leak Detector, Refrigerant, 9V (RLD10)
- ROBINAIR Test Strips Coolanns 022896 50Cnt (75134)
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- EXTECH Heavy Duty Light Meter (407026)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- REED INSTRUMENTS LED Light Meter (R8140)
- JONARD TOOLS Optical Fiber Identifier (OFI-50)
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- Seaward Light Meters